- E Bushing
- 1 11/16 in Bore
| Bore Size | 1.6875 in |
| Bore Range [Min] | 0.875 in |
| Large Diameter | 3.834 in |
| Bore Range [Max] | 3.5 in |
| Keyway Size | 3/8 x 3/16 |
| Wrench Torque | 60 lbf |
| Flange Thickness | 3/4 in |
| Bolt Circle Dia. | 5 in |
| Material | Ductile Iron |
| Length Through Bore | 2.65625 in |
| Capscrew Size | 1/2-13 x 2 3/4 |
| Torque Capacity | 20000 lb/in |
| Bushing Series | E |
| Cap Screws | 3 |
| Overall Length | 2.65625 in |
| Weight | 9.986 LB |

