- AA Cross Section
- 81 1/2" Outside Length
- Non-Cogged Hex or Double V
- 1/2" Cross Section Width
- Made of Neoprene
| Belt Size | A |
| No. of Ribs | 1 |
| Belt Cross Section Style | AA |
| Belt Style | Non-Cogged, Hex, Double V |
| Inch/Metric | Inch |
| Cross Section Width | 1/2 in |
| Outside Length | 81 1/2 in |
| Material | Neoprene |
| Cross Section Height | 0.41 in |
| Belt Match | 1 |
| Weight | 0.9 LB |
| EAN or UPC | 698672250108 |

