- 8VX Cross Section
- 160" Outside Length
- Cogged
- 1" Cross Section Width
- Made of Neoprene
features
- Cogged
| Belt Cross Section Style | 8VX |
| Material | Neoprene |
| Belt Size | 8V |
| Outside Length | 160 in |
| Belt Style | Cogged |
| Cross Section Height | 29/32 in |
| No. of Ribs | 1 |
| Belt Match | 1 |
| Inch/Metric | Inch |
| Cross Section Width | 1 in |
| Weight | 5.6 LB |
| EAN or UPC | 698672501606 |

