- 8VX Cross Section
- 112" Outside Length
- Cogged
- 1" Cross Section Width
- Made of Neoprene
features
- Cogged
| No. of Ribs | 1 |
| Material | Neoprene |
| Inch/Metric | Inch |
| Cross Section Width | 1 in |
| Belt Style | Cogged |
| Belt Size | 8V |
| Belt Cross Section Style | 8VX |
| Cross Section Height | 29/32 in |
| Belt Match | 1 |
| Outside Length | 112 in |
| Weight | 3.9 LB |
| EAN or UPC | 698672501125 |

