- QD Sheave 3V 5V or 8V
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| 3V Pitch Dia. | 2.45 in |
| Belt Match | 1 |
| Bushing Type | QD |
| M | 1.04875 in |
| X | 2 3/4 psi |
| Overall Length | 1.73625 in |
| Inch/Metric | Inch |
| Bushing Series | JA |
| Length Through Bore | 0.89 in |
| Type | E-1 |
| E (Knuckle Width) | 0.84625 in |
| Material | Cast Iron |
| Bore Range [Max] | 1.25 in |
| Bore Range [Min] | 0.5 in |
| Belt Size | 3V |
| Hub Projection | 1.04875 in |
| No. of Grooves | 1 |
| Outside Dia. | 2.5 in |
| Weight | 45.0 LB |

