- 1/2" Pitch
- Size H
- 60" Pitch Length
- 3" Belt Width
- 120 Teeth
| Material | Neoprene |
| Belt Style | Single Sided |
| Pitch | 0.5 in |
| Belt Size | H |
| Weight | 1.4 LB |
| EAN or UPC | 698672370653 |
| Material | Neoprene |
| Belt Style | Single Sided |
| Pitch | 0.5 in |
| Belt Size | H |
| Weight | 1.4 LB |
| EAN or UPC | 698672370653 |