- 1/5" Pitch
- Size XL
- 34" Pitch Length
- 3/8" Belt Width
- 170 Teeth
| Belt Style | Single Sided |
| Material | Neoprene |
| Belt Size | XL |
| Pitch | 0.2 in |
| Weight | 0.1 LB |
| EAN or UPC | 698672350563 |
| Belt Style | Single Sided |
| Material | Neoprene |
| Belt Size | XL |
| Pitch | 0.2 in |
| Weight | 0.1 LB |
| EAN or UPC | 698672350563 |