- 1/2" Pitch
- Size H
- 22" Pitch Length
- 3/4" Belt Width
- 44 Teeth
| Belt Size | H |
| Material | Neoprene |
| Belt Style | Single Sided |
| Pitch | 0.5 in |
| Weight | 0.1 LB |
| EAN or UPC | 698672371315 |
| Belt Size | H |
| Material | Neoprene |
| Belt Style | Single Sided |
| Pitch | 0.5 in |
| Weight | 0.1 LB |
| EAN or UPC | 698672371315 |