Skip to content Skip to navigation menu
TB Woods11955M25

11955M25

HTD Belt
Item #100778314
  • 5 mm Pitch
  • 25 mm Width
  • 1,195 mm Pitch Length
  • 239 Teeth
  • Single Sided
TB Woods11955M25
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 mm Pitch
  • 25 mm Width
  • 1,195 mm Pitch Length
  • 239 Teeth
  • Single Sided
Belt Style Single Sided
Pitch 5 mm
Weight 0.3 LB
EAN or UPC 698672605441
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison