Skip to content Skip to navigation menu
T.B. WoodsP4014M40TL

P4014M40TL

Cast Iron 2517 Bushing 14 mm Pitch Belt Sprocket For Belt Type GT3
Item #105317716
T.B. WoodsP4014M40TL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Weight 14.0 LB
EAN or UPC 698672126328
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison