Skip to content Skip to navigation menu
T.B. Woods8808M20

8808M20

HTD Belt
Item #100778357
  • 8 mm Pitch
  • 20 mm Width
  • 880 mm Pitch Length
  • 110 Teeth
  • Single Sided
T.B. Woods8808M20
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 mm Pitch
  • 20 mm Width
  • 880 mm Pitch Length
  • 110 Teeth
  • Single Sided
Belt Style Single Sided
Pitch 8 mm
Weight 0.3 LB
EAN or UPC 698672600255
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison