Skip to content Skip to navigation menu
T.B. Woods532014M85

532014M85

HTD Belt
Item #100778474
  • 14 mm Pitch
  • 85 mm Width
  • 5,320 mm Pitch Length
  • 380 Teeth
  • Single Sided
T.B. Woods532014M85
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14 mm Pitch
  • 85 mm Width
  • 5,320 mm Pitch Length
  • 380 Teeth
  • Single Sided
Belt Style Single Sided
Pitch 14 mm
Weight 9.8 LB
EAN or UPC 698672610889
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison