Skip to content Skip to navigation menu
T.B. Woods432614M115

432614M115

HTD Belt
Item #100778261
  • 14 mm Pitch
  • 115 mm Width
  • 4,326 mm Pitch Length
  • 309 Teeth
  • Single Sided
T.B. Woods432614M115
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14 mm Pitch
  • 115 mm Width
  • 4,326 mm Pitch Length
  • 309 Teeth
  • Single Sided
Belt Style Single Sided
Pitch 14 mm
Weight 10.8 LB
EAN or UPC 698672610742
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison