Skip to content Skip to navigation menu
T.B. Woods18008M30

18008M30

HTD Belt
Item #100778384
  • 8 mm Pitch
  • 30 mm Width
  • 1,800 mm Pitch Length
  • 225 Teeth
  • Single Sided
T.B. Woods18008M30
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 mm Pitch
  • 30 mm Width
  • 1,800 mm Pitch Length
  • 225 Teeth
  • Single Sided
Belt Style Single Sided
Pitch 8 mm
Weight 0.8 LB
EAN or UPC 698672600620
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison