Skip to content Skip to navigation menu
T.B. Woods12808M50

12808M50

HTD Belt
Item #100778377
  • 8 mm Pitch
  • 50 mm Width
  • 1,280 mm Pitch Length
  • 160 Teeth
  • Single Sided
T.B. Woods12808M50
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 mm Pitch
  • 50 mm Width
  • 1,280 mm Pitch Length
  • 160 Teeth
  • Single Sided
Pitch 8 mm
Belt Style Single Sided
Weight 0.9 LB
EAN or UPC 698672600477
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison