Skip to content Skip to navigation menu
T.B. Woods12008M20

12008M20

HTD Belt
Item #100778367
  • 8 mm Pitch
  • 20 mm Width
  • 1,200 mm Pitch Length
  • 150 Teeth
  • Single Sided
T.B. Woods12008M20
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 mm Pitch
  • 20 mm Width
  • 1,200 mm Pitch Length
  • 150 Teeth
  • Single Sided
Pitch 8 mm
Belt Style Single Sided
Weight 0.3 LB
EAN or UPC 698672600415
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison