Skip to content Skip to navigation menu
T.B. Woods11208M50

11208M50

HTD Belt
Item #100778365
  • 8 mm Pitch
  • 50 mm Width
  • 1,120 mm Pitch Length
  • 140 Teeth
  • Single Sided
T.B. Woods11208M50
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 mm Pitch
  • 50 mm Width
  • 1,120 mm Pitch Length
  • 140 Teeth
  • Single Sided
Belt Style Single Sided
Pitch 8 mm
Weight 0.8 LB
EAN or UPC 698672600392
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison