Skip to content Skip to navigation menu
System PlastVT2KS982TS045010

VT2KS982TS045010

VT2K-S-982 Series NOLU-S 10 ft Straight Track
Item #102036890
System PlastVT2KS982TS045010
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • ValuTrac II Narrow width straight section for tab chain. Combines the durability and low friction of our engineered plastic wear materials with the sturdy stainless steel mounting plates making mounting and replacement easy and quick. No entrapment or debris buildup areas for easy cleaning. Nolu-S is a proprietary blend of UHMW-PE and solid lubricants. Maintains good wear characteristics while significantly reducing coefficients of friction compared to standard UHMW. Unique self lubricating properties make it ideal for applications requiring reduced friction, noise reduction, and higher dry running speeds. Reduces energy and water consumption Extends life of mating surfaces Used with 882 series 4 1/2 inch wide tab chain.
Weight 13.64 LB
EAN or UPC 787405525085
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison