Skip to content Skip to navigation menu
System PlastVG505U1S12L5

VG505U1S12L5

ADJ LEVELER W/URETHANE 1/2-13PL THD
Item #101667069
System PlastVG505U1S12L5
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Articulating Plastic Leveler
  • Series: VG-505, Base Diameter: 3.15, Spindle Length: 4.66-in, Thread: 1/2-13

features

  • Reinforced polyamide base urethane filled, stainless steel stem.
  • Medium duty articulating leveler for conveyor and machinery support, urethane filled base for more sanitary conditions
Weight 0.47 LB
EAN or UPC 787405243729
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison