Skip to content Skip to navigation menu
System PlastVG505D02S12L3

VG505D02S12L3

ADJ LEVELER W/LAG SOLIDBASE1/2-13SS
Item #101442427
System PlastVG505D02S12L3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Articulating Plastic Leveler
  • Series: VG-505, Base Diameter: 3.15, Spindle Length: 2.47-in, Thread: 1/2-13

features

  • Reinforced polyamide base, stainless steel stem.
  • Articulating leveler with solid base design to support heavier loads and with no cavities in the base making it a more sanitary design.
  • Two lag holes for anchoring to floor.
Weight 0.3 LB
EAN or UPC 787405243552
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison