- TableTop Chain
- 882 Chain Series
- Side Flexing, Flat Top, One Piece Type
- 1 1/2 in Chain Pitch
- 7 1/2 in Module Width
| Chain Pitch | 1.5 in |
| Module Width | 7.5 in |
| Material | Extra Performance |
| Chain Series | 882 |
| Type | Side Flexing, Flat Top, One Piece |
| Color | Dark Brown |
| Pin Material | Austenitic Steel |
| Pin Diameter | 8.73 mm |
| Weight | 0.0 LB |

