- TableTop Chain
- 878 Chain Series
- Side Flexing, Flat Top, One Piece Type
- 1 1/2 in Chain Pitch
- 3 1/4 in Module Width
| Pin Material | Austenitic Steel |
| Color | Dark Brown |
| Chain Pitch | 1.5 in |
| Material | Extra Performance |
| Type | Side Flexing, Flat Top, One Piece |
| Module Width | 3.25 in |
| Chain Series | 878 |
| Weight | 0.73 LB |
| EAN or UPC | 726166181840 |

