- TableTop Chain
- 828 Chain Series
- Straight Running, Flat Top, One Piece Type
- 1 1/2 in Chain Pitch
- 3.3 in Module Width
| Material | Extra Performance Acetal |
| Pin Material | Austenitic Stainless Steel |
| Chain Pitch | 1.5 in |
| Module Width | 3.3 in |
| Pin Diameter | 7.14 mm |
| Chain Series | 828 |
| Color | Dark Brown |
| Type | Straight Running, Flat Top, One Piece |
| Weight | 0.62 LB |
| EAN or UPC | 726166185510 |

