- Nylatron Tab Style, Carry or Return Corner Track Style
- 882 Chain Series
- 3.750", 4.500" Module Width
- 24" Radius
| Style | Tab Style, Carry or Return Corner Track |
| Material | Nylatron |
| Rivet No. | N/A |
| Chain Series | 882 |
| Module Width | 3.75 in, 4.5 in |
| Height | 1.188 in |
| Radius | 24 in |
| Length | N/A |
| Weight | 4.6 LB |

