- 3 ft Length
- Black UHMW Tab Style, Carry or Return Straight Track Style
- 879, 880, 881, 815, 820, 831 Chain Series
- 4.500", 6", 6.500" Module Width
| Rivet No. | N/A |
| Length | 3 ft |
| Style | Tab Style, Carry or Return Straight Track |
| Chain Series | 815, 820, 831, 880, 881, 879 |
| Height | 1 in |
| Material | Black UHMW |
| Width | 5 in |
| Module Width | 4.5 in, 6 in, 6.5 in |
| Radius | N/A |
| Weight | 4.27 LB |
| EAN or UPC | 787405305007 |

