- Nylatron Tab Style, Carry or Return Corner Track Style
- 879, 880, 881, 815, 820, 831 Chain Series
- 4.500", 6", 6.500" Module Width
- 24" Radius
| Material | Nylatron |
| Rivet No. | N/A |
| Radius | 24 in |
| Chain Series | 815, 820, 831, 880, 881, 879 |
| Length | N/A |
| Style | Tab Style, Carry or Return Corner Track |
| Height | 1 in |
| Module Width | 4.5 in, 6 in, 6.5 in |
| Weight | 4.5 LB |

