- 4 ft Long Modified Solid Rail
- Made of Natural UHMW, Solid Rail w/a Stainless Steel Sheath
| Profile | MS |
| Bottom Width | 0.67 in |
| Length | 4 ft |
| Total Height | 0.67 in |
| Sheath Material | Stainless Steel |
| Insert Material | Natural UHMW, Solid Rail |
| Protrusion Width | N/A |
| Height to Surface | N/A |
| Surface Width Right | N/A |
| Surface Width Left | N/A |
| Top Width | 0.46 in |
| Weight | 2.0 LB |

