Skip to content Skip to navigation menu
System PlastVGSSLTS5FT

VGSSLTS5FT

Modified Solid Rail
Item #105151545
  • 5 ft Long Modified Solid Rail
  • Made of Natural UHMW, Solid Rail w/a Stainless Steel Sheath
System PlastVGSSLTS5FT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 ft Long Modified Solid Rail
  • Made of Natural UHMW, Solid Rail w/a Stainless Steel Sheath

description

  • Wear strip and side guide for modular wide belts. Provides positive edge tracking and a low-friction, abrasion-resistant support.
Sheath Material Stainless Steel
Total Height 1.19 in
Insert Material Natural UHMW, Solid Rail
Profile LTS
Bottom Width 0.67 in
Protrusion Width 0.25 in
Surface Width Left N/A
Height to Surface 0.81 in
Surface Width Right N/A
Length 5 ft
Top Width 1 1/4 in
Weight 3.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison