- 20 ft Long Modified Solid Rail
- Made of Natural UHMW, Solid Rail w/a Stainless Steel Sheath
description
- Wear strip and side guide for modular wide belts. Provides positive edge tracking and a low-friction, abrasion-resistant support.
| Profile | LTS |
| Bottom Width | 0.67 in |
| Length | 20 ft |
| Surface Width Right | N/A |
| Total Height | 1.19 in |
| Insert Material | Natural UHMW, Solid Rail |
| Surface Width Left | N/A |
| Sheath Material | Stainless Steel |
| Height to Surface | 0.81 in |
| Top Width | 1 1/4 in |
| Protrusion Width | 0.25 in |
| Weight | 10.0 LB |

