- #50 Extended Chain Guide Rail
- Made of Natural UHMW w/a Stainless Steel Sheath
- 4 ft Length
description
- Use where increased height is needed for extended side bar attachments.
| Bottom Width | 0.67 in |
| Profile | #50 Extended Chain Guide |
| Length | 4 ft |
| Height to Surface | 1.45 in |
| Protrusion Width | 0.34 in |
| Top Width | 0.47 in |
| Sheath Material | Stainless Steel |
| Insert Material | Natural UHMW |
| Weight | 2.0 LB |

