- 304 Stainless Steel, 14 gauge Material
- 20 ft Length
- 0.55" Height
- .50 in Width PET Guide Rail Used w/VG-PMI-25, VG-PMI-30 or VG113
| Mounting Width | 0.51 in |
| Use With | VG-PMI-25, VG-PMI-30, VG113 |
| Length | 20 ft |
| Material | 304 Stainless Steel, 14 gauge |
| Height | 0.550 in |
| Weight | 0.3 LB |
| EAN or UPC | 787405467385 |

