- UHMW Material
- 20 ft Length
- 1" Height
- .25 in Width Group B Insert Used w/VG-A275, VG-A225, VG-A600 or VG-A900 rails
| Use With | VG-A275 rail, VG-A225 rail, VG-A600 rail, VG-A900 rail |
| Height | 1 in |
| Length | 20 ft |
| Width | 1/4 in |
| Material | UHMW |
| Weight | 0.064 LB |
| EAN or UPC | 787405449800 |

