- UHMW Material
- 20 ft Length
- 0.81" Height
- .25 in Width Group B Insert Used w/VG-A275, VG-A225, VG-A600 or VG-A900 rails
| Length | 20 ft |
| Material | UHMW |
| Use With | VG-A275 rail, VG-A225 rail, VG-A600 rail, VG-A900 rail |
| Width | 1/4 in |
| Height | 0.810 in |
| Weight | 0.046 LB |
| EAN or UPC | 787405449657 |

