- UHMW Material
- 20 ft Length
- Half Round Cover Used w/5/8" dia. half round rod
| Mounting Width | 0.38 in |
| Use With | 5/8 in dia. half round rod |
| Material | UHMW |
| Length | 20 ft |
| Weight | 0.06 LB |
| EAN or UPC | 787405449466 |
| Mounting Width | 0.38 in |
| Use With | 5/8 in dia. half round rod |
| Material | UHMW |
| Length | 20 ft |
| Weight | 0.06 LB |
| EAN or UPC | 787405449466 |