- UHMW Material
- 20 ft Length
- 0.65" Height
- 2.00 in Width Bar Cover Used w/1/2" x 2" bar
| Material | UHMW |
| Width | 2 in |
| Use With | 1/2 in x 2 in bar |
| Length | 20 ft |
| Mounting Width | 1 1/2 in |
| Height | 0.650 in |
| Weight | 0.15 LB |
| EAN or UPC | 787405449411 |
| Material | UHMW |
| Width | 2 in |
| Use With | 1/2 in x 2 in bar |
| Length | 20 ft |
| Mounting Width | 1 1/2 in |
| Height | 0.650 in |
| Weight | 0.15 LB |
| EAN or UPC | 787405449411 |