- UHMW Material
- 20 ft Length
- 0.63" Height
- .75 in Width Bar Cap Used w/3/8" flat bar
| Width | 3/4 in |
| Mounting Width | 0.39 in |
| Height | 0.630 in |
| Length | 20 ft |
| Use With | 3/8" Flat Bar |
| Material | UHMW |
| Weight | 0.16 LB |
| EAN or UPC | 787405449268 |
| Width | 3/4 in |
| Mounting Width | 0.39 in |
| Height | 0.630 in |
| Length | 20 ft |
| Use With | 3/8" Flat Bar |
| Material | UHMW |
| Weight | 0.16 LB |
| EAN or UPC | 787405449268 |