- UHMW Material
- 10 ft Length
- 0.35" Height
- .28 in Width UHMW Guide Rail Used w/VG-A350 rail
| Mounting Width | 1/2 in |
| Material | UHMW |
| Length | 10 ft |
| Use With | VG-A350 rail |
| Height | 0.350 in |
| Weight | 0.03 LB |
| EAN or UPC | 787405448971 |
| Mounting Width | 1/2 in |
| Material | UHMW |
| Length | 10 ft |
| Use With | VG-A350 rail |
| Height | 0.350 in |
| Weight | 0.03 LB |
| EAN or UPC | 787405448971 |