- UHMW Material
- 20 ft Length
- 0.42" Height
- .42 in Width Bar Cap Used w/3/16" flat bar
| Use With | 3/16" Flat Bar |
| Material | UHMW |
| Mounting Width | 0.21 in |
| Height | 0.420 in |
| Length | 20 ft |
| Width | 0.420 in |
| Weight | 0.054 LB |
| EAN or UPC | 787405448766 |
| Use With | 3/16" Flat Bar |
| Material | UHMW |
| Mounting Width | 0.21 in |
| Height | 0.420 in |
| Length | 20 ft |
| Width | 0.420 in |
| Weight | 0.054 LB |
| EAN or UPC | 787405448766 |