- UHMW Material
- 20 ft Length
- 2.26" Height
- 2.50 in Width Tube Cover Used w/2" x 2" sq. Tube
| Mounting Width | 2 in |
| Material | UHMW |
| Height | 2.260 in |
| Use With | 2" x 2" sq. Tube |
| Length | 20 ft |
| Weight | 0.32 LB |
| EAN or UPC | 787405448728 |
| Mounting Width | 2 in |
| Material | UHMW |
| Height | 2.260 in |
| Use With | 2" x 2" sq. Tube |
| Length | 20 ft |
| Weight | 0.32 LB |
| EAN or UPC | 787405448728 |