- UHMW Material
- 250 ft Length
- 0.39" Height
- .20 in Width Group A Insert Used w/VG-A240, VG-A700, VG-A640, VG-A500 or VG-A1000 rail
| Length | 250 ft |
| Width | 0.200 in |
| Use With | VG-A240 rail, VG-A700 rail, VG-A640 rail, VG-A500 rail, VG-A1000 rail |
| Height | 0.390 in |
| Material | UHMW |
| Weight | 0.039 LB |
| EAN or UPC | 787405448575 |

