- UHMW Material
- 20 ft Length
- 0.75" Height
- .43 in Width Bar Cap Used w/1/8", 12 ga., or 11 ga. Flat bar
| Length | 20 ft |
| Use With | 12 ga. Flat Bar, 1/8 in Flat Bar, 11 ga. Flat Bar |
| Height | 3/4 in |
| Width | 0.430 in |
| Material | UHMW |
| Mounting Width | 0.13 in |
| Weight | 5.0 LB |
| EAN or UPC | 787405448476 |

