- UHMW Material
- 250 ft Length
- 0.5" Height
- .31 in Width Bar Cap Used w/1/8", 12 ga., or 11 ga. Flat bar
| Width | 0.310 in |
| Use With | 12 ga. Flat Bar, 1/8 in Flat Bar, 11 ga. Flat Bar |
| Height | 1/2 in |
| Mounting Width | 0.13 in |
| Material | UHMW |
| Length | 250 ft |
| Weight | 0.046 LB |
| EAN or UPC | 787405448339 |

