- UHMW Material
- 10 ft Length
- 0.38" Height
- .50 in Width Bar Cap Used w/1/4" flat bar
| Material | UHMW |
| Use With | 1/4 in Flat Bar |
| Width | 1/2 in |
| Length | 10 ft |
| Mounting Width | 0.26 in |
| Height | 0.380 in |
| Weight | 0.032 LB |
| EAN or UPC | 787405448148 |
| Material | UHMW |
| Use With | 1/4 in Flat Bar |
| Width | 1/2 in |
| Length | 10 ft |
| Mounting Width | 0.26 in |
| Height | 0.380 in |
| Weight | 0.032 LB |
| EAN or UPC | 787405448148 |