- UHMW Material
- 20 ft Length
- 0.75" Height
- .63 in Width Bar Cap Used w/1/4" flat bar
| Material | UHMW |
| Width | 0.630 in |
| Mounting Width | 0.26 in |
| Height | 3/4 in |
| Length | 20 ft |
| Use With | 1/4 in Flat Bar |
| Weight | 0.15 LB |
| EAN or UPC | 787405448094 |
| Material | UHMW |
| Width | 0.630 in |
| Mounting Width | 0.26 in |
| Height | 3/4 in |
| Length | 20 ft |
| Use With | 1/4 in Flat Bar |
| Weight | 0.15 LB |
| EAN or UPC | 787405448094 |