- UHMW Material
- .50 in Length
- 0.63" Height
- Group B Insert Used w/VG-A275, VG-A225, VG-A600 or VG-A900 rails
| Height | 0.630 in |
| Length | 10 ft |
| Use With | VG-A275 rail, VG-A225 rail, VG-A600 rail, VG-A900 rail |
| Material | UHMW |
| Weight | 0.052 LB |
| EAN or UPC | 787405447721 |

