- 10 ft Long Neck Guide
- Made of Natural UHMW w/a Galvanized Sheath
description
- Side rail used as auxiliary support for PET beverage bottles on both tabletop and air conveyors.
| Surface Width Left | N/A |
| Length | 10 ft |
| Height to Surface | 0.5 in |
| Total Height | 0.87 in |
| Sheath Material | Galvanized |
| Protrusion Width | 0.13 in |
| Top Width | N/A |
| Bottom Width | 0.67 in |
| Profile | NG |
| Surface Width Right | N/A |
| Insert Material | Natural UHMW |
| Weight | 0.43 LB |
| EAN or UPC | 787405398825 |

