- 10 ft Long Modified Tee Rail
- Made of Natural UHMW w/a Galvanized Sheath
| Protrusion Width | 0.29 in |
| Top Width | 0.73 in |
| Total Height | 0.71 in |
| Bottom Width | 0.67 in |
| Length | 10 ft |
| Height to Surface | N/A |
| Surface Width Left | N/A |
| Insert Material | Natural UHMW |
| Profile | MT |
| Surface Width Right | N/A |
| Sheath Material | Galvanized |
| Weight | 0.445 LB |
| EAN or UPC | 787405398757 |

