- 5 ft Long Modified Rail
- Made of Natural UHMW w/a Galvanized Sheath
description
- Wear strip and side guide for modular wide belts. Provides positive edge tracking and a low-friction, abrasion-resistant support.
| Bottom Width | 0.67 in |
| Sheath Material | Galvanized |
| Top Width | 1 1/4 in |
| Profile | LT |
| Height to Surface | 0.81 in |
| Insert Material | Natural UHMW |
| Protrusion Width | N/A |
| Surface Width Left | N/A |
| Surface Width Right | N/A |
| Length | 5 ft |
| Total Height | 1.21 in |
| Weight | 3.0 LB |

