- 8 ft
- Natural UHMW, Solid Rail Insert
- Galvanized Sheath Material
description
- Side rail or wear strip when a wider surface contact is required. Can also be used as a chain guide for #60 roller chain.
| Height | 0.670 in |
| Bottom Width | 0.67 in |
| Sheath Material | Galvanized |
| Length | 8 ft |
| Insert Material | Natural UHMW, Solid Rail |
| Top Width | 0.46 in |
| Weight | 4.0 LB |

