- #40 Extended Chain Guide Rail
- Made of Natural UHMW w/a Galvanized Sheath
- 6 ft Length
description
- Use where increased height is needed for extended side bar attachments.
| Profile | #40 Extended Chain Guide |
| Insert Material | Natural UHMW |
| Top Width | 0.47 in |
| Bottom Width | 0.67 in |
| Length | 6 ft |
| Height to Surface | 1.45 in |
| Protrusion Width | 0.28 in |
| Sheath Material | Galvanized |
| Weight | 4.0 LB |

